Products
   Rackmount Cabinet /
   Server Rack


     Knock Down Server
    Racks


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





24U Knock Down Rack Cabinet
Model REFK1904224BK1 & REFK1904224LG1
TAA Compliant


                                                                                     MADE IN CANADA

Model: REFK1904224LG1 ( Light Gray)
The Knock-Down design ships flat, unassembled for easy handling, reduced freight cost and shipping protection.
  • Features:

    • Available in 20U, 24U, 28U, 32U, 36U, 40U and 44U mounting heights.
    • Available in 23” overall width (19" mounting width).
    • Available in 17.5", 24.5" and 31.5" overall depths.
    • C-channel struts provide cabinet strength, ease and flexibility to adjust mounting rails.
    • Solid non-removable side panels.
    • Optional flush mounted doors with quarter-turn lock can be mounted to swing either side.
    • Simple assembly using one bolt in each corner to lock the sides to the top and bottom.




Specifications
  • Cabinet frame constructed in 12-gauge steel.
  • Strong Design using interlocking sides
  • Drilled and 10-32 tapped flange 19" mounting rails are constructed in 10-gauge steel, include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
  • Includes four (4) leveling feet.
  • Fully Adjustable Mounting Rails
  • Removable gland plate - over 10" (254 mm) long x 1.5" (38 mm) high opening - with knockouts on rear bottom of rack for easy cable access.
  • Load rated for up to 1,000 lbs (454 kg).
  • Finished in textured black or RAL 7035 light gray powder paint.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.
Overall Dimensions:
47.19"(H) x 21.34"(W) x 24.50"(D)
Usable Diemensions:
42.19"(H) x 19.06" (W) x 23.50"(D)

 Ordering Information

Model Number Description
REFK1904224BK1
Price : Please call
24U Knock Down Rack Cabinet, 47.19"(H) x 21.34"(W) x 24.50"(D). Black
REFK1904224LG1
Price : Please call
24U Knock Down Rack Cabinet, 47.19"(H) x 21.34"(W) x 24.50"(D). RAL 7035 Light Gray
















 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.